Mcr Safety

Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR


product price: $34.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A4
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color White / White
  • Glove Coating Finish None
See all product information

Product Information

Dimensions

Glove Size M
Glove Length 10 in
Size- Alpha M
Size- Numeric 8

Details

Item Leather Gloves
ANSI/ISEA Cut Level A4
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color White / White
Glove Coating Finish None
ANSI/ISEA Abrasion Level Not Rated
Standards ANSI 105
Cuff Style Shirred Slip-On
ANSI/ISEA Puncture Force Less Than 100
Palm Material Goatskin
Thumb Style Keystone
Glove Hand Style Left and Right
Abrasion Resistant No
Application Agriculture, Carpentry, Construction, Farming, Heavy Equipment Operator, Landscaping, Manufacturing, Material Handling, Metal Fabrication, Millwright Operations, Sanitation
ANSI Puncture Newtons Less Than 100
ANSI/ISEA Puncture Level 3
Finger Style Full Finger
Stitching Material Kevlar(R)
Series 3611DT
Puncture Resistant Yes
Suggested Use Environment Dry, Light Oil and Oily
Glove Cut Gunn
Finger Material Leather
Glove Materials Goatskin
Cut-Resistance Coverage Full
Brand and Series MCR Safety 3611DT
Leather Grade Premium
Leather Glove Liner Type Dyneema(R) Diamond Liner
Leather Glove Style Drivers
ANSI/ISEA Cut Grams Greater Than 1500
Glove Back Material Goatskin
Leather Coverage Style Full Leather
Glove Back Color White
Includes Double Palm No
Palm Color White
Minimum Temperature Not Rated
Glove Lining Material Dyneema(R)

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Dyneema(R) Diamond, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Restrictions

  • WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.