Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR
Mfr # 93861XL
Zoro # G4121936
product price: $12.55
/pr
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
- Glove Coating Finish None
Product Information
- Brand Mcr Safety
- MFR # 93861XL
- Zoro # G4121936
- UPC # 30451435701191
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 13 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Description
Leather Gloves, ANSI/ISEA Cut Level A7, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Empty Cylinders Sign, Landscape (OS-NS-P-710-L-12023)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- ANSELL Bib Apron, Blue, 49 In. L, Universal (56-007)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 12PK (92743BPL)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136KDPM)
- MCR SAFETY Gloves, M, PR (9278NFM)
- MCR SAFETY Gloves, L, PK12 (9273HVL)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (KE-GL40 2XL)
- Mcr Safety Gloves & Hand Protection