Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR
Mfr # 9350L
Zoro # G3885379
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White
- Glove Coating Finish Smooth
Product Information
- Brand Mcr Safety
- MFR # 9350L
- Zoro # G3885379
- UPC # 45143935031
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10.88 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Description
Knit Glove, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material Steelcore(R) II, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Marking Tape, Solid, Red, 4" W (VA400R)
- CALLOWAY MILLS Black, 30 W x 48 L (103563048)
- ZORO SELECT Mercury Indicator Powder, 9 oz. (523250)
- CHUMS The Vault Accessory Case, Black (54252)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (9350M)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92735NS)
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XS (92793PUXS)
- MCR SAFETY Cut-Resistant Glove, PR (92721L)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- Mcr Safety Gloves & Hand Protection