Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A3 , Uncoated , None , XL 1 PR

  • Mfr # 9686XL

  • Zoro # G3313856


product price: $20.45
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9686XL
Zoro #
G3313856
UPC #
045143968640
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
10.56 in
Thickness
7 gauge
Size - Numeric
10

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Series
Grip Sharp
Cuff Style
Knit
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
1502
Puncture Resistant
Yes
Thumb Style
Wing
Glove Hand Style
Left and Right
Application
Airport, Manufacturing, Electronic Assembly, Semiconductor Assembly, Material Handling, Carpentry, Foresty, HVAC, Salvage, Metal Fabrication
Finger Material
Kevlar(R) / Leather
ANSI/ISEA Puncture Level
3
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Force
0
Palm Material
Leather
Abrasion Resistant
Yes
Cut Resistant
Yes
Weight
Heavy
Suggested Use Environment
Dry
Stitching Material
Kevlar(R)
Reinforcement Coverage
Reinforced Thumb Crotch
Cut-Resistance Coverage
Palm Side
Glove Liner Material
Kevlar(R)
Brand and Series
MCR Safety CutPro(TM) 9686
Leather Grade
Premium
Leather Glove Style
Leather Palm Knit
Glove Back Material
Kevlar®
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Yellow
Silicone-Free
No
Glove Lining Material
Kevlar(R)
ANSI/ISEA Abrasion Cycles
0
Finger Coverage
Full

Description

Leather Gloves, ANSI/ISEA Cut Level A3, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ANSI 105, EN388, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.