Cut Resistant Gloves, Cut Level A6 , Uncoated , Uncoated , Smooth , XS 1 PR

  • Mfr # 93840XS

  • Zoro # G4121461


product price:  $3.69
/pr
Sold in multiples of 12 for $44.28

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93840XS
Zoro #
G4121461
UPC #
045143588732
Country of Origin
Mexico

Dimensions

Glove Size
XS
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis HERO
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Palm Material
Kevlar(R), Stainless steel
Weight
Light
Application
Manufacturing, Food Service, Glass Handling, HVAC, Warehousing
Cut Resistant
Yes
ANSI/ISEA Puncture Level
0
Puncture Resistant
No
Standards
ANSI/ISEA 105
Stitching Material
Kevlar(R)/Stainless Steel
Abrasion Resistant
No
Finger Material
Kevlar(R), Stainless Steel
Suggested Use Environment
Dry
Thumb Style
Natural
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
0 N
Glove Cut
Continuous
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 93840
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar(R), Stainless Steel
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material Color
Yellow
Glove Features
Touchscreen Compatible
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.