Cut Resistant Gloves, Cut Level A7 , Uncoated , Uncoated , Smooth , XS

  • Mfr # 9345XSD

  • Zoro # G3105615


product price: $11.99
/ea

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9345XSD
Zoro #
G3105615
UPC #
045143934508
Country of Origin
Mexico

Dimensions

Glove Size
XS
Glove Length
9.5 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Survivor
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Spectra
ANSI/ISEA Cut Grams
4760
Glove Construction
Seamless Knit
Weight
Regular
Standards
ANSI 105
ANSI/ISEA Puncture Force
0 N
ANSI/ISEA Puncture Level
0
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Stitching Material
Cotton/Polyester
Puncture Resistant
No
Thumb Style
Straight
Application
Aircraft Manufacturing, Automotive Assembly, Bottling, Construction, Demolition, Food Service, Glass handling, Mechanics
Suggested Use Environment
Dry
Abrasion Resistant
No
Finger Material
Polyester / Cotton
Palm Material
String Knit
Latex-Free
No
Brand and Series
MCR Safety Memphis Survivor(TM) 9345D
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Cotton, Polyester
Double-Dipped
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Lining Material
Knit
Finger Coverage
Full

Description

Coated Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Spectra(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.