Zoro Homepage

Cut-Resistant Gloves, Cut Level A9 , Dipped , Nitrile , Smooth , S 12 PK

  • Mfr # 92735NS

  • Zoro # G7975844


product price: $310.99
/pk 12, $25.92/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92735NS
Zoro #
G7975844
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Cut Pro(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMaxâ„¢
ANSI/ISEA Cut Grams
Greater Than 6800
Glove Construction
Seamless Knit
Palm Material
Nitrile Foam,HPPE
Silicone-Free
No
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Palm Side
Color Indicator
Green
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
Greater than 2100
ANSI/ISEA Puncture Force
Greater Than 175
Reinforcement Coverage
Reinforced Thumb Crotch
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Level
5
Glove Styles
Knit
Brand and Series
MCR Safety Cut Pro(R)
Glove Liner Material
Unlined
ANSI/ISEA Cut Load
Greater than 6800g
Standards
ANSI/ISEA 105
ANSI/ISEA Cut Level - 2011
A9
Latex-Free
No
Glove Cut
Gunn
Touchscreen Compatible
Yes
Anti-Static
No
Knit Material Color
Black
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Unlined
Hand Protection Style
Glove

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.