Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, L Glove Size, PK12
Mfr # 90730L
Zoro # G7976018
product price: $184.99
/pk 12, $15.42/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Sandy
Product Information
- Brand Mcr Safety
- MFR # 90730L
- Zoro # G7976018
- UPC # 45143642878
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- EMERGENCY ZONE Potty Box (669)
- NEVS Day Change IV Tubing Label -Change Wednesday 7/8"x3" Flr Chart w/Black (NTUBE-W)
- TILLMAN MIG Welding Gloves, Cowhide Palm, S, PR (50S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (92723PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFOXL)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92720HVXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (92753M)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (18C894)
- Mcr Safety Cut-Resistant Gloves