Shop All Cut-Resistant Gloves
Mcr Safety
Cut-Resistant Gloves, M Glove Size, PK12
Mfr # 92720HVM
Zoro # G7982248
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Lime/Hgh-Visibility Orange
- Glove Coating Finish Sandy
Product Information
- Brand Mcr Safety
- MFR # 92720HVM
- Zoro # G7982248
- UPC # 45143597987
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Exam Gloves, Natural Rubber Latex, Powder-Free, XL (Size 10), Natural, 100 Pack (MF-300-XL)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- GUARDIAN EQUIPMENT Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled (G1100)
- TENACTIV Knit Gloves, 10.2 in L, XL, PR (STXFNVB/XL)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (92720HVL)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92720HVS)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92720HVXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (92718PUS)
- MCR SAFETY Hi-Vis Cut Resistant Mechanics Gloves, A9 Cut Level, Uncoated, M, 1 PR (ML300AM)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- Mcr Safety Gloves & Hand Protection