Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar ( 7 ga ), Yellow, Knit Cuff, 7 in Length

  • Mfr # 9307

  • Zoro # G3604417


product price:  $2.29
/ea
Sold in multiples of 10 for $22.90

Key Features

Size
Universal
Length
7"
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9307
Zoro #
G3604417
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Universal
Length
7"
Sleeve Length
7 in
Thickness
7 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA 105
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Sleeve Style
Sleeve
Latex-Free
Latex-Free
Brand and Series
MCR Safety CutPro 9307
Sleeve Performance
General Purpose
Silicone-Free
Contains Silicone
Cuff Style
Shirred Slip-On
Sleeve Type
Knit Cuff
ANSI/ISEA Heat Level
2
Anti-Static
Anti-Static Not Included
Sleeve Construction
Seamless Knit
Series
Cut Pro(R) 9307
ANSI/ISEA Abrasion Cycles
930
ANSI/ISEA Cut Load
1039
Stitching Material
Kevlar(R)
EN 388 Rating
2A34XX
Sleeve Features
Bicep Gusset, Cut-Resistant
Maximum Temperature
284 Degrees F

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 7 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Cut Pro(R) 9307, Sleeve Features Bicep Gusset, Cut-Resistant, Standards ANSI/ISEA 105, Stitching Material Kevlar(R), ANSI/ISEA Heat Level 2, EN 388 Rating 2A34XX, ANSI/ISEA Cut Load 1039, ANSI/ISEA Abrasion Cycles 930, ANSI/ISEA Abrasion Level 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.