Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Sleeve, Black, L Size

  • Mfr # 9318D7MT

  • Zoro # G7975336


product price: $5.19
/ea

Key Features

Size
L
Length
18 in
ANSI/ISEA Cut Level
A2
Color
Black
Sleeve Material
Dyneema(R) Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9318D7MT
Zoro #
G7975336
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Length
18 in
Sleeve Length
18 in
Thickness
7 ga

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A2
Color
Black
Sleeve Material
Dyneema(R) Diamond
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105
Sleeve Style
Sleeve with Thumbhole
Series
Cut Pro(R)
Cuff Style
Shirred Slip-On
Anti-Static
Anti-Static Not Included
Sleeve Construction
Seamless Knit
Sleeve Performance
General Purpose
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Brand and Series
MCR Safety Cut Pro(R)
ANSI/ISEA Abrasion Cycles
2,150
Stitching Material
Dyneema(R)
EN 388 Rating
3A23XX
ANSI/ISEA Cut Load
538
Sleeve Features
Thumb Hole
Cut-Resistant Material
HPPE

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Dyneema(R) Diamond, Color Black, Size L, Series Cut Pro(R), Sleeve Features Thumb Hole, Standards ANSI/ISEA 105, Stitching Material Dyneema(R), EN 388 Rating 3A23XX, ANSI/ISEA Cut Load 538, ANSI/ISEA Abrasion Cycles 2,150, ANSI/ISEA Abrasion Level 3, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.