Shop MCR SAFETY

Cut Resistant Sleeve, PK10

  • Mfr # 9218O

  • Zoro # G124176640


product price:  $7.69
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.38

Key Features

Sleeve Features
Cut-Resistant, High-Visibility, Bicep Gusset
ANSI/ISEA Abrasion Level
3
Sleeve Material
HPPE
Size
Universal
Sleeve Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9218O
Zoro #
G124176640
UPC #
30045143785019
Country of Origin
China

Dimensions

Size
Universal
Sleeve Length
20 in
Thickness
13 ga

Details

Sleeve Features
Cut-Resistant, High-Visibility, Bicep Gusset
ANSI/ISEA Abrasion Level
3
Sleeve Material
HPPE
Item
Cut Resistant Sleeve
ANSI/ISEA Cut Level
A5
Silicone-Free
Contains Silicone
Color
Orange
Fit Type
Tapered

Description

Cut Resistant Sleeve, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve, Sleeve Length 20 in, Thickness 13 ga, Sleeve Material HPPE, Color Orange, Size Universal, Sleeve Features Cut-Resistant, High-Visibility, Bicep Gusset, ANSI/ISEA Abrasion Level 3, Silicone-Free Contains Silicone, Cuff Style Elastic, Maximum Temperature Not Applicable, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.