Shop MCR SAFETY
See all product information
Create Account
CutPro Cut Resistant Gloves, Hypermax, Small, Black
- Mfr # 92715NFS
- Zoro # G412467672
product price:Â
$
12.15
/pr
Sold in multiples of 144Â prs for
$1,749.60
Key Features
Glove Size
Small
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Color
Black
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92715NFS
- Zoro #
- G412467672
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Cut Resistant Work Gloves
- ANSI/ISEA Cut Level
- A3
- Glove Coating Material
- Nitrile
- Color
- Black
- ANSI/ISEA Abrasion Level
- 4
- Cuff Style
- Knit Wrist
Dimensions
- Glove Size
- Small
Description
Cut Resistant Gloves, CutPro, Material: Hypermax; Glove Size: Small; Color: Black; Thickness: 15 ga; Finish/Grip: Foam; Polymer Color: Black; Hem Color: Yellow; Palm/Polymer Type: Nitrile; Thumb Style: Reinforced - MCR Safety Cut Pro 15 Gauge Hypermax Shell Foam Nitrile Coated Palm and Fingertips Reinforced Thumb Crotch, The MCR Safety Cut Pro Series offers various cut protection levels and materials for your protection. The 92715NF features a 15-gauge navy blue Hypermax shell and a strong black foam nitirle coating that increases your grip. The 92715NF offers good grip and abrasion resistance, yet offering extreme dexterity and flexibility. It also features a reinforced thumb crotch for extra protection and is touch screen friendly., 15 gauge Navy Blue Hypermax Black foam nitrile palm and fingers Reinforced thumb crotch Touch Screen Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.