Zoro Homepage

Dipped Gloves, Polyurethane, Palm, Black, S 12 PK

  • Mfr # 96699S

  • Zoro # G7668101


product price: $13.79
/pk 12, $1.15/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Length
9.29"
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96699S
Zoro #
G7668101
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.29"
Size
S
Palm Thickness
13 ga.
Size- Alpha
S

Details

Item
Dipped Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Disposable Glove Material
Polyester, Polyurethane
Application
Airport , Manufacturing, Electronic Assembly, Semiconductor Assembly, Material Handling, Carpentry, Construction, Landscaping

Description

Disposable Gloves, Size- Alpha S, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.