Mcr Safety
Disposable Medical Grade Gloves, Nitrile, Powder Free Blue, 1000 PK
Mfr # 6012M
Zoro # G0484176
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Length 11 3/4 in
- Latex-Free Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0010)
- GVS-RPB RPB Safety Schrader Coupler 1/4" Female (03-042-CF)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1425)
- MCR SAFETY Disposable Medical Grade Gloves, Nitrile, Powder Free Blue, 1000 PK (6012L)
- MCR SAFETY Durashield Disposable Gloves, Nitrile, Powder Free Blue, L, 100 PK (60011L)
- MCR SAFETY Gloves, Blue, 100 PK (6012XL)
- MCR SAFETY Disposable Medical Grade Gloves, Nitrile, Powder Free Blue, 1000 PK (6010XL)
- MCR SAFETY Disposable Medical Grade Gloves, Nitrile, Powder Free Blue, 1000 PK (6010S)
- MCR SAFETY Disposable Gloves, Nitrile, Powder Free Orange, 100 PK (6016OS)
- MCR SAFETY Durashield Disposable Gloves, Nitrile, Powder Free Blue, S, 100 PK (6001S)
- Mcr Safety Gloves & Hand Protection