Shop All Disposable Gloves
Mcr Safety
SensaTouch, Vinyl Disposable Gloves, 5 mil Palm Thickness, Vinyl, Powder-Free, M ( 8 ), 1000 PK
Mfr # 5010M
Zoro # G0659060
product price: $63.39
/pk 1000, $0.06/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 5 mil
- Length 9.5 in
- Latex-Free Yes
Product Information
- Brand Mcr Safety
- MFR # 5010M
- Zoro # G0659060
- UPC # 10451435010213
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M ( 8 ) |
Length | 9.5 in |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Clear, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, Medical-Grade, Finger Thickness 7.5 mil, Latex-Free Yes, Length 10 in, Material Vinyl, Medical Glove Type Exam, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Back Support Belt, Medium (56002)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/4in H, Gothic, Steel (06092)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KA12)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (6016BL)
- MCR SAFETY SensaGuard 5040, Poly Disposable Gloves, 0.4 mil Palm Thickness, Polyethylene, Powder-Free, L ( 9 ) (5040)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free (6016OXXL)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 5 mil Palm Thickness, Latex, Powder-Free, XL (10), 100 PK (5055XL)
- MCR SAFETY NitriShield 6060, Nitrile Disposable Gloves, 3.7 mil Palm Thickness, Nitrile, Powder-Free, 100 PK (6060XL)
- MCR SAFETY NitriShield 6062, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ) (6062M)
- SHOWA 1005, Latex Disposable Gloves, 5 mil Palm Thickness, Latex, Powdered, L ( 9 ), 100 PK (1005L)
- Mcr Safety Gloves & Hand Protection