Zoro Homepage

DM3, Reader Safety Glasses, MAX36 Dual Coating, Gray Lens, Half-Frame

  • Mfr # DM3H25GZDC

  • Zoro # G116244920


product price: $54.35
/pr

Key Features

Lens Coating
MAX36 Dual Coating
Lens Color
Gray
Series
DM3
Frame Color
Carbon Fiber
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM3H25GZDC
Zoro #
G116244920
UPC #
766868545427
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
MAX36 Dual Coating
Lens Color
Gray
Series
DM3
Frame Color
Carbon Fiber
Standards
ANSI/ISEA Z87.1 2020, MIL-PRF-31013, TAA Compliant
Frame Type
Half-Frame
Adjustable Pieces
Nose Bridge, Temple
Frame Material
Polycarbonate
Lens Function
Bifocal
Temple Adjustment Type
Internal Wire
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes
Lens Cleaning Bag
Application
Military
Padding Location
Nose Bridge
Arm Color
Black/Gray
Arm Material
Polycarbonate
Arm Tip Type
Bayonet
Ultra-Violet Scale Protection Designation
U6
Includes Reader Lens
Reader Lens Included
Diopter Location
Bottom
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible
Frame Style
Half Frame
UV Protection
100%

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.