Rainwear

  • Mfr # 70582_290-3XL
  • Zoro # G524891860
product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insulated for Cold Conditions
No
Ankle Type
Snap Buttons
Style
Bib Pant
Maximum Waist Size
47 1/4 in
Includes Lining
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70582_290-3XL
Zoro #
G524891860
UPC #
7040055912654
Country of Origin
Viet Nam

Dimensions

Size
3XL
Maximum Waist Size
47 1/4 in
Thickness
0.5 mm
Maximum Chest Size
52 in

Details

Item
Rain Bib
Insulated for Cold Conditions
No
Ankle Type
Snap Buttons
Style
Bib Pant
Includes Lining
Yes
Includes
Elastic Suspenders, Quick Release Buckles
High-Visibility
No
Fabric Weight
240 g/sq m
Resists
Water, Wind
Includes Suspenders
Yes
Coating Material
Polyurethane
Lining Material
100% Polyester Knit
Waist Closure
Snaps
Gender
Men's
Inseam
35 in
Fly Closure Type
Snaps
Will Fit Over Boots
Yes
Series
Gale
Material
Polyester, Polyurethane
Number of Inside Pockets
1
Number of Outside Pockets
0
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Color
Dark Orange

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 3XL, Color Dark Orange, Inseam 35 in, Maximum Waist Size 47 1/4 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.