
Dominator (DM3), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Clear Frame, Half Frame
Mfr # DM1328B
Zoro # G511218199
product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns
Key Features
Lens Color
Polycarbonate
Frame Type
Half Frame
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM1328B
Zoro #
G511218199
UPC #
766868542204
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Regular
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Clear
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Dominator (DM3)
Standards
ANSI/ISEA Z87.1 2020
Gender
Unisex
Arm Color
Clear
Description
Dominator DM3 Clear Frame, Blue Dmd Mir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.