Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dominator (DM3), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Yellow Frame, Half Frame

  • Mfr # DM1348B

  • Zoro # G816245012


product price: $16.99
/pr
Sold in multiples of 12 for $203.88

Key Features

Lens Color
Polycarbonate
Frame Type
Half Frame
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM1348B
Zoro #
G816245012
UPC #
766868542280
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Yellow
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Dominator (DM3)
Standards
ANSI/ISEA Z87.1 2020, MIL-PRF-31013, TAA Compliant
Arm Tip Type
Bayonet
Arm Material
Polycarbonate
Temple Adjustment Type
Internal Wire
Adjustable Pieces
Nose Bridge, Temple
Application
Military
Gender
Unisex
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Color
Yellow
Includes
Lens Cleaning Bag
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Adjustment Type
Flexible
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.