Shop All Heat Resistant Gloves
Mcr Safety
Double Palm Nap Out 2 1 2 Band Top, PK12
Mfr # 9118B
Zoro # G0661328
product price: $18.49
/pk 12, $1.54/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Palm Material 18 oz. Nap-Out Woven Cotton Blend Canvas
- Cuff Style Slip-On
- Max. Temp. Not Rated
- Thumb Style Straight
Product Information
- Brand Mcr Safety
- MFR # 9118B
- Zoro # G0661328
- UPC # 30451439118995
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Details
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY Lift Safety DAX Brow Pad Suspension Replacement, Black (HDF-19BP-BK)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701N95M)
- FASTCAP Skins Hd Gloves Medium (SKINS-HD-MED)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-318 (FS-17-318)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9414KM)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MCR SAFETY Heat Resistant Gloves, Gauntlet, L, PR (9124G)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9410KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9427KM)
- TUCKER Glove, Fryer , 20", X-Large, Pr (BK92265)
- Mcr Safety Gloves & Hand Protection