
Drivers Gloves, Driver, Straight Thumb, Cream, XL 12 PK
Mfr # 3400XL
Zoro # G006437296
product price:Â $86.29
/pk 12, $7.19/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Color
Cream
Thumb Style
Straight
Glove Style
Shirred
Cuff Style
Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3400XL
Zoro #
G006437296
UPC #
45143340040
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Drivers Gloves
Color
Cream
Thumb Style
Straight
Glove Style
Shirred
Cuff Style
Driver
Glove Back Material
Grain Leather
Leather Grade
Select
Glove Liner Material
Unlined
Palm Material
Grain Leather
Description
Unlined pigskin gloves offer excellent abrasion resistance. They are naturally soft and retain their softness even after exposure to water. The breathable nature of the hide allows hands to be comfortable. Durable gloves become even softer with use. Protective gloves allow dexterity, with an excellent sense of touch through the glove.
Restrictions
WARNING:
This product can expose you to chemicals including Leather dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.