Shop All Protective Eyewear Accessories
Mcr Safety
Eyeglass Elastic Strap Black
Mfr # 212
Zoro # G3611581
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- X-Ray Detectable No
- For Use With Safety Glasses
- Length 4 in
Product Information
- Brand Mcr Safety
- MFR # 212
- Zoro # G3611581
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Length | 4 in |
Details
Description
Eyewear Strap, Adjustable Yes, Attachment Type Loop, Body Material Elastic, Color Black, End Material Rubber, For Use With Safety Glasses, Includes Breakaway No, Length 4 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- NMC Caution Do Not Operate Machinery Without Guards Label, Pk5 (C11AP)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- MCR SAFETY Deluxe Eyeglass Cord Black (215)
- MCR SAFETY Blk Silk Eyeglass Bag (208)
- MCR SAFETY Eyeglass Cords (26G887)
- MCR SAFETY Clip On Breakway Eyglass Cord Blk (214)
- ESS Replacement Lens, Smoke Gray (740-0424)
- 3M Replacement Foam Gasket, Gray (SF600FI)
- PYRAMEX Slip On Side Shield, Clear (SS100)
- Mcr Safety Eyewear Accessories