Shop All Welding Aprons
Mcr Safety
F R Fabric Welding 36 Bib Apron
Mfr # 39136
Zoro # G3305955
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 36 in
- Length 42 in
- Color Green
- Material Cotton
- Fabric Weight 9 oz
Product Information
- Brand Mcr Safety
- MFR # 39136
- Zoro # G3305955
- Country of Origin Mexico
- Category Welding Aprons
Dimensions
Size | 24 x 36 in |
Length | 42 in |
Details
Description
Apron Type Bib Apron, Color Green, Fabric Weight 9 oz, Features Protection from Light Molten Splash And Sparks, Length 42 in, Material Cotton, Welding Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY MIG Welding Gloves, Leather Palm, M (880464)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- KISHIGO L-XL Green Enhanced Visibility Multi Pocket Vest (B104-L-XL)
- MCR SAFETY F R Fabric Welding 42 Bib Apron (39142)
- STEEL GRIP High Heat Bib Apron, Thermonol, 36 x 24 In (TH125-36)
- WEST CHESTER PROTECTIVE GEAR FR Welding Apron, Cotton, 36", Green Sateen (7080/36)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- STEEL GRIP High Heat Bib Apron, Thermonol, 48 x 24 In (TH125-48)
- CONDOR Welding Waist Apron, Leather, 18"L (4KXH1)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10125)
- Mcr Safety Workwear and Protective Clothing