Shop All Welding Jackets
Mcr Safety
F R Fabric Wlding Jacket 30 W Inside P, L
Mfr # 39030L
Zoro # G1203511
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Size L
- Heat Protection Type Welding
- Color Green
- Length 75 in
Product Information
- Brand Mcr Safety
- MFR # 39030L
- Zoro # G1203511
- UPC # 45143390328
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | L |
Length | 75 in |
Maximum Chest Size | 65 in |
Details
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Anodized Button Snap Closures, Comfortable Andlaunderable, Cool, Economical Protectionfrom Light Molten Splash and Sparks, Heat Protection Type Welding, Length 75 in, Material Excel FR, Maximum Chest Size 65 in, Size L, Standards ASTM D6413, Garment Type Jacket, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZOD-2X)
- ULTRATECH Pull Over Cover, 63-1/2 In. L (9634)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, S (39030S)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- STEINER INDUSTRIES FR Welding Jackets, 6XL, Cotton, Men (1030-6X)
- CAIMAN Welding Jacket, 5XL, Navy, 64" to 66" Chest (3000-0)
- MILLER ELECTRIC Welding Jacket, L, 30", Black/Navy (247116)
- STEINER INDUSTRIES Leather Welding Jacket, 5XL, Leather, Men (9215-5X)
- Mcr Safety Welding Jackets