Zoro Homepage

Faceshield, Clear Visor, 8 in Height

  • Mfr # 487400

  • Zoro # G516245084


product price: $3.15
/ea
Sold in multiples of 12 for $37.80

Key Features

Visor Height
8 in
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Compatible with Brand
MCR Safety
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Visor Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487400
Zoro #
G516245084
UPC #
032027133140
Country of Origin
United States

Dimensions

Visor Height
8 in
Visor Width
15 1/2 in
Visor Thickness
0.04 in

Details

Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Compatible with Brand
MCR Safety
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Visor Color
Clear
Visor Material
Polycarbonate
Item
Faceshield
Compatible with Series
10
For Use With
Face Shield Headgear
Compatible with Manufacturer Model Number
101, 102, 103
Compatible Pump Manufacturer Part Number
101, 102, 103
For Use with Mfr Model Number
101, 102, 103
Compatible Manufacturer Part Number
101, 102, 103
Compatible Manufacturer Model Number
101, 102, 103
Compatible with Mfr. Model No.
101, 102, 103
Compatible Mfr. Model Number
101, 102, 103
Material
Polycarbonate

Description

Faceshield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.