Shop All Faceshields and Visors
Mcr Safety
Faceshield, Translucent, Visor 16-3/4x7In
Mfr # 8A333
Zoro # G3951044
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Acetate
- Visor Thickness 0.04 in
- Dielectric Protection No
- Standards ANSI Z87.1, CSA Z94.3
Product Information
- Brand Mcr Safety
- MFR # 8A333
- Zoro # G3951044
- UPC # 032027291697
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 16 3/4 in |
Visor Height | 7 in |
Details
Description
Ratchet Faceshield Assembly, Compatible with Grainger Part Number 8A334, Compatible with Manufacturer Model Number 494400, Compatible with Series 483000, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Optical Clarity, Pivoting Features Allow Window to Kick Up when Not in Use, Headgear Color Black, Headgear Material Polycarbonate, Headgear Style Single Crown with Chin Guard, Includes Chin Guard, Face Shield, Headgear, Includes Anti-Fog Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GBLK-03-M)
- REFRIGIWEAR 8-Inch Work Boot, 8, Black, PR (192CR-BLK080)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- MCR SAFETY Faceshield Visor, PETG Material, Clear, Uncoated, Polyethylene, 10 in Visor Height (101640)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2in (8ZEN3)
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- HONEYWELL SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- Mcr Safety Faceshields and Visors