Mcr Safety
Fasguard Synthetic Leather Black Palm, L
Mfr # 905L
Zoro # G0485007
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Application Warehousing, Stamping, Airport
- Color Black/Blue
- Insulated No
- Stitching Material Cotton/Polyester
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size (11093)
- RUBBER-CAL "7/8 in. Dura-Chef" Rubber Comfort Kitchen Mats - 7/8 in x 38.5 in x 58.5 in - Black Rubber Mat (03-116)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-9)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, M (905M)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1935XL)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1710XL)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, S (905S)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1700XL)
- MCR SAFETY Shoulder Gunn 2.5 Duck Safety C, L, PK12 (1400B)
- Mcr Safety Gloves & Hand Protection