Shop All Coated Gloves
Mcr Safety
Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XS, PR
Mfr # N96970XS
Zoro # G5054454
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Color Black/Red
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Mcr Safety
- MFR # N96970XS
- Zoro # G5054454
- UPC # 30451433069231
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XS |
Glove Length | 9 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - White (H1-CH-01)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 4x34 (DWS20P4C-100-4x34)
- NUDELL Stand-Up Sign Holder, 8-1/2"x11", Plastic, Clear (NUD38020Z)
- BRADY Caution Sign, 10X14", Bk/Yel, Eng, Text, Thickness: 0.010", 85581 (85581)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, XL, 12PK (N9699XL)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9683L)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR (N96785XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9666S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, PR (N9696M)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY76)
- Mcr Safety Coated Gloves