Zoro Homepage

ForceFlex Mechanics Gloves, X-Large, Synthetic, Brown, PR

  • Mfr # MO200XL

  • Zoro # G112467958


product price: $39.39
/pr

Key Features

Application
Mechanics
Color
Brown
Glove Size
X-Large
Insulated
Yes
Palm Construction
Padded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO200XL
Zoro #
G112467958
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
X-Large

Details

Application
Mechanics
Color
Brown
Item
Mechanics Work Gloves
Insulated
Yes
Palm Construction
Padded
Standards
ANSI 105

Description

Mechanics Gloves, ForceFlex, Type: Mechanics; Material: Synthetic; Glove Size: X-Large; Color: Brown; Cuff Style: Adjustable Closure; Lining: Thinsulate; Cuff Material: Neoprene; Glove Back: TPR; Grade: Premium - ForceFlex Mechanics Gloves, Shadow Grass Blades camo Palm reinforced with D3O, TPR back of hand protection Thinsulate lined, water/wind proof bladder, MCR Safety and Mossy Oak Brand Camo have teamed up to bring you an amazing line up of Shadow Grass Blades gloves and glasses. Shadow Grass Blades features a precise arrangement of individual blades of grass, whether windblown, broken or bent, onto a background of thatch consisting of lesser or dead grass, to create the perfect pure grass pattern. Carefully placed shadows from the main grass arranged atop the thatch, which incorporates light to dark spots as seen in nature, creates depth that gives Shadow Grass Blades a realistic 3D appearance. The MO200 ForceFlex gloves feature a touch screen friendly tough synthetic palm that scores a high level 4 abrasion when tested to the ANSI 105 standard. The palm is reinforced with D3O material to assist with impact and vibration. The fourchette areas between the fingers and the thumb crotch are reinforced with honey gold goatskin material for dexterity and strength. The back of the MO200 features the Shadow Grass Blades pattern breathable material with brown TPR for full dorsal protection. The MO200 is fully insulated with 100 gram Thinsulate and a water/wind proof bladder. This glove provides excellent fit with an adjustable wrist hook and loop closure. The wearer ID panel provides the worker a way to mark their own gloves., Touch screen friendly tough synthetic palm that scores a high level 4 abrasion Shadow Grass Blades pattern breathable material back 100 gram Thinsulate lined with a water/wind proof bladder Palm is reinforced with D3O material to assist with impact and vibration The fourchettes and the thumb crotch are reinforced with honey gold goatskin material for dexterity and strength Brown TPR for full dorsal protection This glove provides excellent fit with an adjustable wrist hook and loop closure The wearer ID panel provides the worker a way to mark their own gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products