Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR, FR Jeans 38U

  • Mfr # P2D38U

  • Zoro # G711228318


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Color
Blue
ATPV Rating
13 cal/cm2
Maximum Waist Size
38"
Fabric Weight
10.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2D38U
Zoro #
G711228318
UPC #
45143833542
Country of Origin
Pakistan

Dimensions

Maximum Waist Size
38"

Details

Item
Flame Resistant Pants
Color
Blue
ATPV Rating
13 cal/cm2
Fabric Weight
10.5 oz.

Description

FR Jeans 38U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.