Mcr Safety
FR Pants, Navy Blue, 28/30
Mfr # PT2N2830
Zoro # G901985229
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name ( 7 oz )
- Fabric Weight 7 oz
- Maximum Waist Size 28 in
- Gender Unisex
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET DRYER Boot Dryer, 12W, 120 V, 1 Phase (M08-12)
- AZUSA SAFETY 13 ga. Gray Nylon/Lycra Gloves, Black Sandy Foam Nitrile Palm Coating, XL (N10530)
- HY-KO Driveway Marker, Fiberglass Post, Orange Post (DM80048)
- MOLDEX AirWave N95 Particulate Respirator with SmartStrap® (4600)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. (FRB100-DNM 36 34)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023467)
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- Mcr Safety Arc Flash and Flame Resistant Clothing