Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR, Summit Breeze 5.5 oz. Inhnt Shirt Navy, X5

  • Mfr # SBS1002X5

  • Zoro # G311228350


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Size
5X
ATPV Rating
8.9 cal/cm2
Material Trade Name
Nomex®
Color
Navy Blue
Arc Flash PPE Category
CAT2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1002X5
Zoro #
G311228350
UPC #
45143837076
Country of Origin
Mexico

Dimensions

Size
5X

Details

ATPV Rating
8.9 cal/cm2
Material Trade Name
Nomex®
Color
Navy Blue
Arc Flash PPE Category
CAT2
Fabric Weight
5.5 oz.

Description

Summit Breeze 5.5 oz. Inhnt Shirt Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.