
FR Two-Tone Hi-Vis Safety Vest M Class 2 , Zipper 2 Pockets, 1 Mic Tab
Mfr # WCCL2LFRM
Zoro # G311219013
product price:Â $21.25
/eaKey Features
Standards
ANSI 107- 2020
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCCL2LFRM
Zoro #
G311219013
UPC #
45143998227
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
FR Two-Tone Hi-Vis Safety Vest
Standards
ANSI 107- 2020
Color
Lime w/Orange
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1
Reflective Stripe Color
Orange
Flame-Resistant Properties
Yes
Number of Pockets with Closure
2
Description
Poly,Mesh Safety Vest, LF, 4 1/2'' Ref M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.