FR Two-Tone Hi-Vis Safety Vest XL Class 2 , Zipper 2 Pockets, 1 Mic Tab

  • Mfr # WCCL2LFRXL

  • Zoro # G311218993


product price:  $21.25
/ea

Key Features

Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCCL2LFRXL
Zoro #
G311218993
UPC #
45143998241
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
FR Two-Tone Hi-Vis Safety Vest
Color
Lime w/Orange
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Includes Microphone Tab
1
Reflective Stripe Color
Orange
Flame-Resistant Properties
Yes
Number of Pockets with Closure
2

Description

Poly,Mesh Safety Vest, LF, 4 1/2'' Ref XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.