Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, Bomber Class 3 Reversible Lime X3

  • Mfr # BRCL3LX3

  • Zoro # G611218549


product price: $44.65
/ea

Key Features

Closure Type
Zipper
Color
Fluorescent Lime
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRCL3LX3
Zoro #
G611218549
UPC #
45143568710
Country of Origin
China

Dimensions

Size
3X

Details

Closure Type
Zipper
Color
Fluorescent Lime
Number of Outside Pockets
2

Description

Bomber Class 3 Reversible Lime X3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.