Mcr Safety

Glove, Cut Resistant, M, Hypermax Shell, PR


product price: $9.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A2
  • Glove Coating Material Nitrile
  • Color Black/Green
  • ANSI/ISEA Abrasion Level 6
  • Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15
See all product information

Product Information

Dimensions

Glove Size M
Size- Alpha M

Details

Item Glove
ANSI/ISEA Cut Level A2
Glove Coating Material Nitrile
Color Black/Green
ANSI/ISEA Abrasion Level 6
Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15
Cuff Style Knit Wrist
Series 96782
ANSI/ISEA Puncture Level 3
ANSI/ISEA Puncture Force 60 N
Glove Material Color Black
Glove Construction Seamless Knit
Reinforcement Coverage Reinforced Thumb Crotch
Finger Coverage Full Finger
Cut-Resistance Coverage Palm Side
Brand and Series MCR Safety
Palm Style Grip-Coated
Glove Materials Hypermax
ANSI/ISEA Abrasion Cycles 3,000
High-Visibility No
Touchscreen Compatible Yes
ANSI/ISEA Cut Grams 500 g

Description

Glove, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.