Zoro Homepage

Gloves, 4150 Left Hand Only 24 each / dz, 24PK

  • Mfr # 4150LH

  • Zoro # G511219080


product price: $117.99
/pk 24, $4.92/ea
Free Shipping & Returns

Key Features

Thumb Style
Wing
Cuff Material
Leather
Palm Material
Split Leather
Glove Liner Material
Full cotton sock lining
Glove Size
X - Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150LH
Zoro #
G511219080
UPC #
45143415090
Country of Origin
China

Dimensions

Glove Size
X - Large

Details

Thumb Style
Wing
Cuff Material
Leather
Palm Material
Split Leather
Glove Liner Material
Full cotton sock lining
Cuff Style
Gauntlet
Glove Leather Grade
A
Glove Back Material
Split Leather

Description

4150 Left Hand Only 24 each / dz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.