Gloves, ARX/Fiberglass 18'' Sleeve w/Thumb, 10PK

  • Mfr # SA9378FT

  • Zoro # G011218255


product price:  $29.45
/pk 10, $2.95/ea

Key Features

Cut-Resistant Material
Aramid
ANSI/ISEA Cut Level
A5
Length
18 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA9378FT
Zoro #
G011218255
UPC #
45143884100
Country of Origin
Mexico

Dimensions

Length
18 in

Details

Cut-Resistant Material
Aramid
ANSI/ISEA Cut Level
A5
Color
Yellow

Description

ARX/Fiberglass 18'' Sleeve w/Thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.