Gloves, B/C Goat Leather HPPE Liner w/TPR A5 XXL, 12PK

  • Mfr # 36136HPXXL

  • Zoro # G811218790


product price:  $213.99
/pk 12, $17.83/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
Color
White
Leather Grade
Select
Thumb Style
Keystone
Glove Back Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36136HPXXL
Zoro #
G811218790
UPC #
45143776139
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Color
White
Leather Grade
Select
Thumb Style
Keystone
Glove Back Material
Leather
Glove Liner Material
HyperMax®
Palm Material
Leather

Description

B/C Goat Leather HPPE Liner w/TPR A5 XXL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.