Shop MCR SAFETY

Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Tan / Tan, M 12 PK

  • Mfr # 3150M
  • Zoro # G0661678

product price: 
$
91.49
/pk of 12, $7.62/ea

Key Features

Color
Tan / Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3150M
Zoro #
G0661678
UPC #
-
Country of Origin
Multiple
Item
Leather Drivers Gloves
Color
Tan / Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Cotton Fleece
Glove Cut
Gunn
Palm Material
Cowhide
Palm Construction
Leather
Application
Carpentry, Cold Storage Applications, Farming, Landscaping
Stitching Material
Cotton/Polyester
Glove Hand Style
Left and Right
Glove Leather Grade
A
Series
3150
Leather Palm Process
Split
ANSI/ISEA Abrasion Level
Not Tested
Insulated
Yes
Includes ID Panel
No
Cuff Material
Cowhide
Leather Glove Style
Drivers
Glove Construction
Cut and Sewn
Windproof
No
Leather Color
Tan
Includes Pinch Point Protection
No
Includes Double Palm
No
Includes Keypad Nib
No
Touchscreen Compatible
No
Glove Insulation Material
Fleece
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Brand and Series
MCR Safety 3150
Reflective Backing
No
Leather Glove Liner Type
Cotton Fleece Liner
Cuff Style
Shirred Slip-On
Includes Red Palm
No
Includes Pull Strap
No
Low-Profile Impact Protection
No
Thumb Sweat Wipe
No
Oil Resistant
No
Includes Padded Palm
No
ANSI/ISEA Impact Level
Not Tested
Water Resistant
No
Glove Back Color
Tan
Hand Protection Style
Glove
Glove Materials
Cowhide
Rope Channel Reinforcement
No
Waterproof
No
High-Visibility
No
Palm Color
Tan
Minimum Temperature
Not Rated
Oil-Resistant
No
Palm/Back Material
Cowhide
Leather Coverage Style
Full Leather

Dimensions

Glove Size
M
Cuff Length
2 in
Size- Alpha
M
Size- Numeric
8

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.