
Gloves, Blue 18 mil flock 12'' latex canner PR, XL, 12PK
Mfr # 5299PB
Zoro # G311219105
product price:Â $12.29
/pk 12, $1.02/eaKey Features
Glove Thickness
18 mil
Color
Blue
Glove Materials
Natural Rubber Latex
Cuff Style
Straight
Glove Texture
Raised Diamond Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5299PB
Zoro #
G311219105
UPC #
45143529988
Country of Origin
Sri Lanka
Dimensions
Glove Thickness
18 mil
Glove Size
XL
Glove Length
12 in
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber Latex
Cuff Style
Straight
Glove Texture
Raised Diamond Grip
Latex-Free
No
Description
Blue 18 mil flock 12'' latex canner PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.