This item is Discontinued.

Mcr Safety Gloves, Cotton; Polyester; Latex, Gray, L 12 PR 127-9688L

Gloves, Cotton; Polyester; Latex, Gray, L 12 PR (Discontinued)

  • Mfr # 127-9688L
  • Zoro # G4183503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127-9688L
Zoro #
G4183503
UPC #
45143968831
Country of Origin
China

Dimensions

Glove Size
L
Size
Large

Details

Item
Gloves
Color
Gray
Glove Coating Material
Cotton; Polyester; Latex
Thumb Style
Straight
Cuff Style
Work
Weight
2.82 lbs
Wrist Style
Knit Cuff
Glove Hand Style
Pair

Description

MCRTM Safety FlexTuff Latex Dipped Gloves, Gray, Large, 12 Pairs

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.