Gloves, Cow Grain Drivers Glove w/Keystone Thumb, XXL, 72PK
- Mfr # VP3211XXL
- Zoro # G711219149
product price:Â
$
534.99
/pk of 72, $7.43/ea
Free Shipping & Returns
Key Features
Color
Beige
Leather Grade
Select
Thumb Style
Keystone
Glove Back Material
Grain Leather
Glove Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VP3211XXL
- Zoro #
- G711219149
- UPC #
- 45143554034
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Color
- Beige
- Leather Grade
- Select
- Thumb Style
- Keystone
- Glove Back Material
- Grain Leather
- Glove Liner Material
- Unlined
- Palm Material
- Grain Leather
Description
Cow Grain Drivers Glove w/Keystone Thumb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.