Gloves, Cow Grain Drvr/Split Back Kevlar Key Thb, XL, 72PK

  • Mfr # VP3204XL

  • Zoro # G111218490


product price:  $654.99
/pk 72, $9.10/ea
Free Shipping & Returns

Key Features

Thumb Style
Keystone
Color
Beige
Glove Back Material
Split Leather
Glove Liner Material
Kevlar®
Leather Grade
Select
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP3204XL
Zoro #
G111218490
UPC #
45143553938
Country of Origin
China

Dimensions

Glove Size
XL

Details

Thumb Style
Keystone
Color
Beige
Glove Back Material
Split Leather
Glove Liner Material
Kevlar®
Leather Grade
Select
Palm Material
Grain Leather

Description

Cow Grain Drvr/Split Back Kevlar Key Thb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.