
Gloves, Eco Grd Drvr Key Thb HiViz Org FT/logo, L, 12PK
Mfr # 3215HVIL
Zoro # G311218443
product price:Â $53.79
/pk 12, $4.48/eaKey Features
Glove Size
L
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Leather Grade
Competitive Value
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3215HVIL
Zoro #
G311218443
UPC #
45143474059
Country of Origin
India
Dimensions
Glove Size
L
Details
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Leather Grade
Competitive Value
Thumb Style
Keystone
Glove Liner Material
Unlined
Color
Beige
Description
Eco Grd Drvr Key Thb HiViz Org FT/logo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.