Shop MCR SAFETY

Gloves for 4850 Premium Grade MIG/TIG Welding Gloves, X-Large, Top Grain Goat Skin Leather, White

  • Mfr # 4850XL

  • Zoro # G316312405


product price:  $17.35
/ea
Sold in multiples of 12 for $208.20

Key Features

Color
White
Cuff Style
Gauntlet
Series
Gloves for Glory® 4850
Palm Material
Goat Skin Leather
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4850XL
Zoro #
G316312405
UPC #
45143485048
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Item
Welding Gloves
Color
White
Cuff Style
Gauntlet
Series
Gloves for Glory® 4850
Palm Material
Goat Skin Leather
Glove Liner Material
Unlined
Thumb Style
Standard Finger/Straight Thumb

Description

Memphis MIG/TIG welding gloves premium grade, series: gloves for Glory 4850, extra-large, goat skin leather palm, top grain goat skin leather, white, standard finger/straight thumb, unlined, gauntlet cuff, 12.63 in length, 0.4 to 1.1 mm glove material thickness, resists: heat. This memphis gloves for Glory option is made of premium grain goatskin. This supple leather contains natural lanolin that helps create a very soft feel. Characteristics include strongest tensile strength and excellent tactile sensitivity. Best combination of flexibility and comfort. The 4850 MIG/TIG glove sewn with dupont Kevlar and has a 4.5in blue split cow leather cuff. Available in large left hand 4850LH and large right hand 4850RH.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.