Shop MCR SAFETY
See all product information
Create Account
Gloves, Cow Grain Mig/Tig Welder Glove XL, 12PK
- Mfr # 4903LXL
- Zoro # G811219421
product price:Â
$
102.99
/pk of 12, $8.58/ea
Free Shipping & Returns
Key Features
Glove Size
X - Large
Cuff Material
Leather
Application
MIG/TIG
Cuff Style
Safety Cuff
Glove Back Material
Grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4903LXL
- Zoro #
- G811219421
- UPC #
- 45143232673
- Country of Origin
- China
- Cuff Material
- Leather
- Application
- MIG/TIG
- Cuff Style
- Safety Cuff
- Glove Back Material
- Grain Leather
- Glove Leather Grade
- Select
- Palm Material
- Grain Leather
- Thumb Style
- Wing
- Glove Liner Material
- Unlined
Dimensions
- Glove Size
- X - Large
Description
Cow Grain Mig/Tig Welder Glove XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.