Gloves, ForceFlex MT HV Or, Rough Kev, Insulated, XL, PR

  • Mfr # HV200XL

  • Zoro # G811219148


product price:  $29.35
/pr

Key Features

Palm Construction
Reinforced
Insulated
Yes
Palm Material
Split Leather
Cuff Style
Slip-On - Open
Glove Size
X - Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV200XL
Zoro #
G811219148
UPC #
45143002047
Country of Origin
Viet Nam

Dimensions

Glove Size
X - Large

Details

Palm Construction
Reinforced
Insulated
Yes
Palm Material
Split Leather
Cuff Style
Slip-On - Open

Description

ForceFlex MT HV Or, Rough Kev, Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.