Shop All Cut-Resistant Gloves
Mcr Safety
Gloves, L, PK12
Mfr # 92715NFL
Zoro # G1383211
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color White/Black
Product Information
- Brand Mcr Safety
- MFR # 92715NFL
- Zoro # G1383211
- UPC # 45143771332
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-200)
- FAME FABRICS Dealer Apron, F77, Black (18499)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- GVS-RPB RPB Safety GX4 Calibration Adapter (08-450)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9676XL)
- MCR SAFETY Glove, Cut Resistant, 3XL, HypermaxShell, PR (96782XXXL)
- MCR SAFETY Leather Gloves, White/Brown, L, PK12 (48406KL)
- MCR SAFETY Gloves, XL, PK12 (3613HXL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 12PK (9394S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9677S)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7913B/10XL)
- Mcr Safety Gloves & Hand Protection